Motion
257395
Epoxy Coating - 9 oz, Cartridge, Gray Color, Cure Time: 2 h
Mi Item #04787585
MFR #257395
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 9 oz, Cartridge, Gray Color, Cure Time: 2 h
Mi Item #04787585
MFR #257395

Mfr description
257395 ALL PURPOSE EPOXY REPAIR
  • High-performance, two component 100% solids epoxy
  • Non-sag formula; fully cured in two hours
  • Use in mild to moderate industrial and commercial environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    9 oz
  • Package Size
    9 oz

Details

  • Application
    Floors
  • Application Temperature Range
    35 Degrees to 11 °F
  • Base Type
    Epoxy
  • Color
    Gray
  • Cure Time
    2 h
  • Epoxy Color
    Gray
  • Fixture Time
    5 to 8 min.
  • Flash Point
    Less Then 200 °F
  • Full Cure
    3 hr
  • Material Comp
    Concrete, Masonry
  • Package Type
    Cartridge
  • Type
    High Temperature
  • UPC_NO
    020066202217
  • Volatile Organic Compound Content
    78 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)