Motion
4199IRUV3
Faceshield Visor.Prpinate.3IR.9-3/4x19in
Mi Item #04787624
MFR #4199IRUV3
Price$55.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Faceshield Visor.Prpinate.3IR.9-3/4x19in
Mi Item #04787624
MFR #4199IRUV3

Mfr description
4199-IR/UV3 SHADE 3 FACESHIELD .060" 9-3
  • Protects Eyes & Face From IR/UV Rays Produced By Cutting Torch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.17/each

Specifications

Dimensions

  • Window Dimensions
    9-3/4 x 19 x 0.06 in
  • Window Height
    9-3/4 in
  • Window Thickness
    0.06 in
  • Window Width
    19 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comp
    F400, F500, FH66
  • Lens Shade
    3
  • UPC_NO
    662463223947
  • Window Material
    Propionate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)