Motion
108-TVH-C3
Self-Aligning Ball Bearing - Straight, 8 mm ID, 22 mm OD, 7 mm Width, Open, C3
Mi Item #04787636
MFR #108-TVH-C3
Price$66.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 8 mm ID, 22 mm OD, 7 mm Width, Open, C3
Mi Item #04787636
MFR #108-TVH-C3

Mfr description
108-TVH-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.62/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    108-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    108-TVH-C3 Self-Aligning Ball Bearing includes 8 mm straight bore, open closure, 22 mm OD, 7 mm width; for small scale mechanical systems.
  • Manufacturer Catalog Number
    108-TVH-C3
  • Max Rpm
    36000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2750 N
  • Radial Static Load Capacity
    560 N
  • Seal Type
    Open
  • Series
    10
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801158756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)