Motion
BAS-24
Bearing Assembly Socket - Hardened Alloy Steel, 6.7500 in OD, 3.1250 in Shaft Ext Length, 4.7340 in Shaft Ext Clearance, 0.7500 in Drive Square
MI ITEM #04787645
MFR #BAS-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Assembly Socket - Hardened Alloy Steel, 6.7500 in OD, 3.1250 in Shaft Ext Length, 4.7340 in Shaft Ext Clearance, 0.7500 in Drive Square
MI ITEM #04787645
MFR #BAS-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BAS-24 SOCKET
  • These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins. 
  • These sockets are used with square drive wrenches.
  • Their design allows more than two inches of clearance over ends of shafts and spindles.
  • They are made of hardened alloy steel to be as durable as any socket made.

Specifications

  • Outside Diameter
    6.7500 in
  • Shaft Ext Clearance
    4.7340 in
  • Shaft Ext Length
    3.1250 in
  • Drive Square
    0.7500 in
  • Material
    Hardened Alloy Steel
  • Manufacturer Product Page
  • Product Type
    Bearing Assembly Sockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text