Overview
Mfr description
6MFFOR-6MB90L 7259-3088-5
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- End 1 Size3/8 in
- End 1 Thread11/16–16
- Manufacturer Upc Number770075189909
- End 2 StyleMale O-Ring Boss
- End 2 Size3/8 in
- End 1 Size Type3/8 FFOR, 3/8 ORB
- End 2 Thread(SAE) 9/16–18
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO770075189909
- Weight0.40 lbs
- Description Keyword3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data