Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
Details
- Adapter TypeTee
- End 1 StyleFemale O-Ring Boss
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale O-Ring Boss
- End 2 Thread9/16-18 UNF
- End 3 StyleFemale O-Ring Boss
- End 3 Thread9/16-18 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6660
Help us improve this product