Motion
NFPA
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Shell Omala HD 320 Grease Oil, Red Hour Glass, 3-1/4 in High, 3-1/4 in Wide
MI ITEM #04787800
MFR #NFPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Shell Omala HD 320 Grease Oil, Red Hour Glass, 3-1/4 in High, 3-1/4 in Wide
MI ITEM #04787800
MFR #NFPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LABEL NFPA AZ23 BLUE FLUID-DEF 28V007

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    HazMat Identification - NFPA Diamond
  • Message Or Symbol
    Message & Symbol
  • Message
    Shell Omala HD 320 Grease Oil, Red Hour Glass
  • Shape
    Diamond
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Blue/Red/Yellow on White
  • Height
    3-1/4 in
  • Width
    3-1/4 in
  • Number Of Sides
    1
  • Symbol Type
    NFPA/Diamond
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought