Motion
6822

NTN
6822

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #04787936
MFR #6822
Your Price$948.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6822

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #04787936
MFR #6822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$948.46/each(List $1,090.73)

Overview

Mfr description
6822 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    5100 rpm
  • Series
    68
  • Radial Dynamic Load Capacity
    6180 lbf
  • Radial Static Load Capacity
    6330 lbf
  • Manufacturer Catalog Number
    6822
  • Manufacturer Upc Number
    4547359414042
  • UPC_NO
    4547359414042
  • Weight
    1.13 lbs
  • Description
    6822 BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing has 110 mm bore, open, 140 mm outside diameter, and 16 mm width for radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text