Motion
PAK722
Flexberm Spill Containment Pad - 4.0000 ft W x 8.0000 ft L x 8.0000 in, Material: Vinyl, Absorbent Capacity: 159 gal
MI ITEM #04787948
MFR #PAK722
Price$1,137.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexberm Spill Containment Pad - 4.0000 ft W x 8.0000 ft L x 8.0000 in, Material: Vinyl, Absorbent Capacity: 159 gal
MI ITEM #04787948
MFR #PAK722

Mfr description
PAK722-YW COLLAPSE-A-TAINER LITE
  • A great way to provide portable containment when space is at a premium
  • Durable, 18-oz. vinyl is lightweight, easy to handle and chemical-resistant
  • 8" standard "step-over" height makes entrances and exits easy, especially when used as a decon station
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,137.51/each

Specifications

Dimensions

  • Dimensions
    4.0000 ft W x 8.0000 ft L x 8.0000 in
  • Height
    8.0000 in, 203.20 mm
  • Pan Height
    8.0000 in
  • Width
    4.0000 ft

Details

  • Absorbent Capacity Per Package
    159 gal (US)
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175
  • Container Material
    Vinyl
  • Type
    Lite Spill Containment Berm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)