Motion
5503245
Multimaster-Series IC328 Grade TiN/TiCN/TiN coated Carbide WOLH-Style Milling Insert, Trigon Shaped
MI ITEM #04787984
MFR #5503245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimaster-Series IC328 Grade TiN/TiCN/TiN coated Carbide WOLH-Style Milling Insert, Trigon Shaped
MI ITEM #04787984
MFR #5503245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5503245 WOLH 4-1-SW IC328

Specifications

  • Insert Style
    WOLH
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN/TiN
  • Manufacturer Grade
    IC328
  • Shape
    Trigon
  • Length
  • Thickness
  • Corner Radius
    0.16 in
  • Chipbreaker
    SW
  • Included Angle
    80 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    WOLH 4-1-SW
  • Series
    Multimaster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text