Overview
Mfr description
GIRSW5 SS FEMALE ROD END-M5X0.8
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGIR
- Weight18 g
- Product TypeSpherical Rod Ends
- Thread SizeM5 x 0.8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data