Motion
K81208TV
Needle Roller & Cage Assembly - 8 mm Bore, 12 mm OD, 8 mm Width, Open
MI ITEM #04788296
MFR #K81208TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 8 mm Bore, 12 mm OD, 8 mm Width, Open
MI ITEM #04788296
MFR #K81208TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K81208TV BRG

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Manufacturer Catalog
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K81208TV Needle Roller & Cage Assembly features a 8 mm bore diameter, 12 mm outside diameter, and 8 mm overall width with an open closure type, making it suitable for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text