Motion
CDBM2L32-300A-RL-H7A1L

SMC CORP OF AMERICA
CDBM2L32-300A-RL-H7A1L

Cylinder, Air
MI ITEM #04788315
MFR #CDBM2L32-300A-RL-H7A1L
List Price$237.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2L32-300A-RL-H7A1L

Cylinder, Air
MI ITEM #04788315
MFR #CDBM2L32-300A-RL-H7A1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.49/each for your price

Overview

Mfr description
CDBM2L32-300A-RL-H7A1L

Specifications

  • Series
    CM2
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Cushion Type
    Air Cushion
  • Port Size
    1/8 BSPT
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Push Force At 100 Psi
    563 N
  • Pull Force At 100 Psi
    484 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    437 mm
  • Overall Width
    55 mm
  • Overall Height
    47 mm
  • Body Material
    Stainless Steel
  • Port Thread Standard
    BSPT
  • Mounting Type
    Foot Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    +0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text