Specifications
Dimensions
- Hose Inside Diameter2 in
- Inside Diameter2.0000 in, 50 mm
- Weight0.45 lbs
Details
- ApplicationSanitary
- Fitting Connection FamilyKing Crimp
- MaterialStainless Steel
- Product TypesFerrule
- Working Pressure250 to 300 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)