Motion
255611
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Black Color
MI ITEM #04788533
MFR #255611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Black Color
MI ITEM #04788533
MFR #255611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
255611 GLOSS BLACK, 1GL
  • Ready-to-use with no measuring or mixing
  • Applies direct-to-metal for an easy to maintain high gloss surface
  • Durable formula with excellent coverage and hide
  • Brush, roller or spray-applied
  • Resists chipping, cracking and peeling
  • For everyday commercial applications like metal trim, doors, structural steel, handrails, fixtures, fire escapes, vents, fences, hydrants, cabinets, channels and more
  • VOC compliant nationwide

Specifications

  • Base Type
    Oil
  • Resin Type
    Modified Alkyd
  • Color
    Black
  • Color Family
    Black
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Dry Time
    8 to 12 hr.
  • Min Application Temperature
    0 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    100 g/L
  • Coverage Range
    255-435 ft²
  • UPC_NO
    020066199937
  • Coverage
    255 to 435 ft²/gal
  • For Use On
    Metal
  • Paint Base Type
    Oil
  • Size
    1 gal.
  • Surface
    Metal
  • VOC Content
    Less Than 100 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text