Motion
3764402
Water Base Paint - Water Base, Exterior, Interior, 1 gal , Safety Red Color
MI ITEM #04788535
MFR #3764402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Water Base, Exterior, Interior, 1 gal , Safety Red Color
MI ITEM #04788535
MFR #3764402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3764402 SAFETY RED HIGH PERFORMANCE

Specifications

  • Base Type
    Water
  • Resin Type
    Acrylic Enamel
  • Color
    Safety Red
  • Color Family
    Red
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Dry Time
    4 h
  • Min Application Temperature
    +2 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    250 g/L
  • Coverage Range
    160-270 ft²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text