Motion
245444
V7400 Navy Gray
MI ITEM #04788550
MFR #245444
List Price$574.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V7400 Navy Gray
MI ITEM #04788550
MFR #245444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$574.11/each for your price

Overview

Mfr description
245444 NAVY GRAY

Specifications

  • Base Type
    Oil
  • Resin Type
    Alkyd Enamel
  • Color
    Navy Gray
  • Color Family
    Gray
  • Container Size
    5 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Dry Time
    8 h
  • Min Application Temperature
    0 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    340 g/L
  • Coverage Range
    230-425 ft²
  • UPC_NO
    020066172916
  • Size
    5 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text