Motion
245532
Oil Base Paint - Oil Base, Exterior, Interior, 5 gal , Light Color
MI ITEM #04788566
MFR #245532
List Price$561.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 5 gal , Light Color
MI ITEM #04788566
MFR #245532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$561.49/each for your price

Overview

Mfr description
245532 LIGHT
  • High-gloss finish: One-coat coverage: Dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee-maximum corrosion protection
  • Meets USDA requirements for incidental food contact: accepted for use in federally registered Canadian food facilities:

Specifications

  • Base Type
    Oil
  • Resin Type
    Alkyd Enamel
  • Color
    Light
  • Container Size
    5 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Dry Time
    8 h
  • Min Application Temperature
    0 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    340 g/L
  • Coverage Range
    230-425 ft²
  • UPC_NO
    020066173302
  • Size
    5 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text