Motion
251280
Acrylic Coating - 5 gal, White Color
MI ITEM #04788567
MFR #251280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Coating - 5 gal, White Color
MI ITEM #04788567
MFR #251280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
251280 WHITE 5100 SYSTEM
  • A low-VOC, water-based, acrylic dry fall coating designed for mild industrial conditions
  • A high hiding interior flat finish for use when over spray must dry before it reaches nearby surfaces or the floor
  • The overspray dries to a removable dust within 10' of the application when applied at 77°F (25°C) and 50% relative humidity

Specifications

  • Type
    Acrylic Coating
  • Color
    White
  • Color Family
    White
  • Container Size
    5 gal (US)
  • Finish
    Matte
  • Dry Time
    35 min.
  • Coverage Range
    210-260 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +90 °F
  • Standards Met
    USDA Acceptable
  • VOC Content
    Less Than 100 g/L
  • Application Temperature Range
    50 Degrees to 90 °F
  • Coverage
    210 to 260 ft²
  • Exposure Conditions
    Interior/Exterior
  • Size
    5 gal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text