Specifications
Dimensions
- Bore Diameter0.3750 in
- Outside Diameter0.8750 in
- Overall Width0.2812 in
Details
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeDouble Sealed
- DescriptionR6-88-631 BRG
- Finish CoatingUncoated
- Long DescriptionThe R6-88 Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double sealed closure, 0.8750 in outside diameter, and 0.2812 in width.
- Manufacturer Catalog
- Manufacturer Catalog NumberR6-88
- Max Rpm36000 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity750 lbf
- Radial Static Load Capacity317 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesR
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
R6-88-631 BRG