Motion
88702
MI ITEM #04788725
MFR #88702
List Price$10.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04788725
MFR #88702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.04/each for your price

Overview

Mfr description
88702 FLAT BIT 6" EXT

Specifications

  • Drill Bit Comp
    Spade-Blade Bits
  • Overall Length
    6 in
  • Right Angle Extension
    No
  • Adapter Shank Size
    1/4 in
  • Adapter Shank Type
    Hex
  • UPC_NO
    024721887023
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text