Specifications
Dimensions
- End 1 Size1 in, 1/4 in
- End 2 Size1 in, 1/4 in
- End 3 Size1/4 in;1 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Female Pipe, Male JIC
- End 1 Thread1-5/16-12 UN
- End 2 StyleFemale JIC Swivel, Female Pipe, Male JIC
- End 2 Thread1-5/16-12 UN
- End 3 StyleFemale JIC Swivel, Female Pipe, Male JIC
- End 3 Thread1/4-18 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6574
Overview
Mfr description
6574-16-16-04 ADAPTER