Motion
71620
Gear Oil - 400 lb, 220 ISO
MI ITEM #04788752
MFR #71620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 400 lb, 220 ISO
MI ITEM #04788752
MFR #71620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RAYLENE EP LUB 220 400 LB DM 71620-DT

Specifications

  • ISO Grade
    220
  • Container Size
    400 lb
  • Viscosity
    1,223 SUS @ 100°F, 231 cSt @ 40°C
  • Additives Included
    Anti-Corrosion, Anti-Rust
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text