Motion
BB-2001000G
TiN coated Carbide Micrograin Grade Boring Type Boring Bar with shank diameter of 1/4" with a
MI ITEM #04788910
MFR #BB-2001000G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiN coated Carbide Micrograin Grade Boring Type Boring Bar with shank diameter of 1/4" with a
MI ITEM #04788910
MFR #BB-2001000G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB2001000G CARBIDE BORING BAR

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    1/5 in
  • Maximum Bore Depth
    1 in
  • Material
    Carbide
  • Finish Coating
    TiN
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • Holder Sleeve Comp
    Use With Holder or Sleeve
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Micrograin
  • Projection
    0.05 in
  • Shank Type
    Flatted
  • Body Material
    Carbide
  • Holder Comp
    TH-86
  • Series
    BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text