Motion
78622
Toothed Band Saw Blade - Bi-Metal Material, 15 ft 9 in Long, 1-1/4 in Wide
Mi Item #04789800
MFR #78622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 15 ft 9 in Long, 1-1/4 in Wide
Mi Item #04789800
MFR #78622

Mfr description
78622 15'9"X.042 4/6 CONTESTOR GT BLADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    15 ft 9 in
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M51
  • Tpi
    4 to 6
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)