Motion
ZF40

NTN
ZF40

Bearing Seal - Contact/Lip, 180 mm Bore, 213 mm OD
MI ITEM #04794693
MFR #ZF40
Your Price$116.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF40

Bearing Seal - Contact/Lip, 180 mm Bore, 213 mm OD
MI ITEM #04794693
MFR #ZF40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.02/each(List $133.42)

Overview

Mfr description
ZF40 BEARING SEAL

Specifications

  • Seal Type
    Contact/Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Self-Aligning Ball
  • Outside Diameter
    213 mm
  • UPC_NO
    4547359248791
  • Bore Diameter
    180 mm
  • Weight
    0.2 lbs
  • Series
    ZF
  • Shaft Diameter
    180 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text