Motion
ZF46

NTN
ZF46

Bearing Seal - Contact/Lip, 190 mm Bore
MI ITEM #04794694
MFR #ZF46
Your Price$138.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF46

Bearing Seal - Contact/Lip, 190 mm Bore
MI ITEM #04794694
MFR #ZF46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.69/each(List $159.51)

Overview

Mfr description
ZF46 BEARING SEAL

Specifications

  • Seal Type
    Contact/Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Self-Aligning Ball
  • UPC_NO
    4547359248821
  • Bore Diameter
    190 mm
  • Weight
    0.34 lbs
  • Series
    ZF
  • Shaft Diameter
    190 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text