Motion
J-89 50lb

JET-LUBE
J-89 50lb

Lubricant - 5 gal, Black Color
Mi Item #04794760
MFR #J-89 50lb
Price$851.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
J-89 50lb

Lubricant - 5 gal, Black Color
Mi Item #04794760
MFR #J-89 50lb

Mfr description
24415 J-89 DRILL STEEL LUBRICANT 5GAL
  • Pumpable, environmentally preferred, lead-free compound specifically designed for percussion drilling
  • J-89's highly fortified formulation provides excellent resistance to shock, galling and seizing
  • Its anti-friction properties are unsurpassed while providing easy thread assembly and disassembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.24/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Specific Gravity
    1.19

Details

  • Application
    General Purpose
  • Base Material
    Aluminum Complex Petroleum
  • Color
    Black
  • Composition
    Copper, Non-Hazardous Blend, Petroleum
  • Container Capacity
    35 lb
  • Features & Benefits
    • Pumpable, environmentally preferred, lead-free compound specifically designed for percussion drilling •J-89's highly fortified formulation provides excellent resistance to shock, galling and seizing •Its anti-friction properties are unsurpassed while providing easy thread assembly and disassembly •Under makeup pressure J-89 lubricants “plate” and form a tenacious armored coating that eliminate metal-to-metal contact while penetrating voids, surface imperfections and score marks to increase thread life on steel bits, joints and couplings.
  • Flash Point
    Greater than 430 °F
  • Product Types
    Pumpable Drill Steel Lubricant
  • Type
    Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)