Overview
Mfr description
USRBF5517AE-300
- With Seal Flinger
- NLGI#2 Lithium Complex Grease
Specifications
- Bore Diameter
- Bolt Center To Center Length9.8750 to 11.0000 in
- Bore TypeStraight
- Base To Bore Centerline3.7500 in
- Overall Length
- Locking DeviceAdapter Mounted
- Housing MaterialDuctile Iron
- Housing ConstructionSplit
- Type Of BearingSpherical Roller
- Overall Height
- Duty TypeStandard Duty
- Base Width3.5000 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Overall Width5.0313 in
- Seal TypeFelt Seal
- Lubrication TypeLubrication Fitting
- Bolt Size0.6250 in
- SeriesUSRBF 5500AE
- Additional DetailsNOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
- Weight37.41 lbs
- Manufacturer Catalog Number739822
- UPC_NO662461378335
- Locking TypeAdapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Seal MaterialFelt
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data