Motion
USRB5522E-315

SEALMASTER
USRB5522E-315

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Ductile Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04795194
MFR #USRB5522E-315
List Price$10,977.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5522E-315

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Ductile Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04795194
MFR #USRB5522E-315

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10,977.72/each for your price

Overview

Mfr description
USRB5522E-315
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    12.5938 to 14.5000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.9375 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Ductile Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    4.7500 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    5.6406 in
  • Seal Type
    Felt Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.7500 in
  • Series
    URSB 5500E
  • Weight
    86.9 lbs
  • Manufacturer Catalog Number
    739846
  • UPC_NO
    662461378526
  • Locking Type
    Set Screw Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Felt
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text