Overview
Mfr description
USRB5511E-200-C
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted double-lip contact seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 2-bolt split SAF-style ductile iron housing
Specifications
- Bore Diameter
- Bolt Center To Center Length7.3750 to 8.2500 in
- Bore TypeStraight
- Base To Bore Centerline2.7500 in
- Overall Length
- Locking DeviceSet Screw
- Housing MaterialDuctile Iron
- Housing ConstructionSplit
- Type Of BearingSpherical Roller
- Overall Height
- Duty TypeStandard Duty
- Bearing Material52100 Steel
- Base Width2.7500 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide
- Overall Width2.8800 in
- Seal TypeDouble Lip Contact Seal
- Radial Dynamic Load Capacity23520 lbf
- Max Operating Temperature220 °F
- Lubrication TypeLubrication Fitting
- Operating Temperature Range-20° to 220 °F
- Bolt Size0.6250 in
- SeriesUSRB5500
- Standards MetABMA, ISO
- Weight15.34 lbs
- Misalignment Angle±2.0° Misalignment - Dynamic
- Max Rpm2500 rpm
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberUSRB5511E-200-C
- Manufacturer Upc Number662461380161
- UPC_NO662461380161
- Locking TypeSet Screw Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data