Motion
USRB5522AE-315-C

SEALMASTER
USRB5522AE-315-C

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Ductile Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04795249
MFR #USRB5522AE-315-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5522AE-315-C

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Ductile Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04795249
MFR #USRB5522AE-315-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Base Width
    4.7500 in
  • Bolt Center To Center Length
    12.5938 to 14.5000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-3/16 in
  • Overall Height  
    9.8750 in
  • Overall Length  
    16.5000 in
  • Overall Width
    6.6406 in

Details

  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one non-expansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    739899
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Double Lip Contact Seal
  • Series
    USRB 5500AE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461380628

Overview

Mfr description
USRB5522AE-315-C
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought