Motion
USRBF5520A-307-C

SEALMASTER
USRBF5520A-307-C

Pillow Block Ball Bearing Unit - 4-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #04795283
MFR #USRBF5520A-307-C
List Price$9,442.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRBF5520A-307-C

Pillow Block Ball Bearing Unit - 4-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #04795283
MFR #USRBF5520A-307-C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9,442.09/each for your price

Overview

Mfr description
USRBF5520A-307-C

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-7/16 in
  • Base To Bore Centerline
    4.5000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Overall Height
    7.5000 in
  • Overall Length
    13.0000 in
  • Overall Width
    5.6719 in
  • UPC_NO
    662461380987
  • CAD Drawing
  • Manufacturer Upc Number
    662461380987
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text