Motion
44811
Ratchet - Teardrop Head Shape, Flexible Head, Quick Release Release Type, Nickel Chrome Finish/Coating, 3/8 in Drive Size, 6-7/8 in Overall Length
Mi Item #04795388
MFR #44811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Teardrop Head Shape, Flexible Head, Quick Release Release Type, Nickel Chrome Finish/Coating, 3/8 in Drive Size, 6-7/8 in Overall Length
Mi Item #04795388
MFR #44811

Mfr description
9-44811 RAT 3/8DR 6-3/4OAL TEARDROP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6-7/8 in

Details

  • Finish Coating
    Nickel Chrome
  • Flexible Head
    Flexible Head
  • Grip Style
    Plain
  • Head Shape
    Teardrop
  • Material
    Steel
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)