Motion
5606105
Helitang-Series IC830 Grade TiN/TiAlN coated Carbide LNMT-Style Milling Insert, Rectangle Shaped
Mi Item #04795455
MFR #5606105
Price$73.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helitang-Series IC830 Grade TiN/TiAlN coated Carbide LNMT-Style Milling Insert, Rectangle Shaped
Mi Item #04795455
MFR #5606105

Mfr description
5606105 T490 LNMT 0804PNR IC830
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.88/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Included Angle
    90 °
  • Length  
    8.59 mm
  • Relief Angle
    0 °
  • Thickness  
    7.43 mm
  • Width  
    4.24 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    T490 LNMT 0804PNR
  • Insert Style
    LNMT
  • Manufacturer Grade
    IC830
  • Material
    Carbide
  • Series
    Helitang
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)