Motion
210 KIT, VERTICAL MOUNT BR,CL (PCX)

HUB CITY INC
210 KIT, VERTICAL MOUNT BR,CL (PCX)

Speed Reducer Vertical Base Kit - 212, 215, 2102, 2105 Reducer Size, Steel Material
MI ITEM #04795469
MFR #210 KIT, VERTICAL MOUNT BR,CL (PCX)
Price$540.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
210 KIT, VERTICAL MOUNT BR,CL (PCX)

Speed Reducer Vertical Base Kit - 212, 215, 2102, 2105 Reducer Size, Steel Material
MI ITEM #04795469
MFR #210 KIT, VERTICAL MOUNT BR,CL (PCX)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$540.30/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    212, 215, 2102, 2105
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    10 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798662107
  • Material
    Steel

Overview

Mfr description
0229-02962 VERTICLE MOUNTING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought