Motion
0270-00183

HUB CITY INC
0270-00183

Spartan™ AL454 60/1 B 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #04795470
MFR #0270-00183
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-00183

Spartan™ AL454 60/1 B 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #04795470
MFR #0270-00183

Mfr description
0270-00183 AL454 60:1 B WR 56C
  • Precision Machined Aluminum Alloy Housing
  • Alloy Shafting
  • Oversized Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7700 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    AL454
  • Maximum Output RPM
    29 @1750 rpm
  • Maximum Output Torque
    442 in-lbs @1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.7500 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    7 lbs

Details

  • CAD Drawing
    RATIO=45/1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-00183
  • Manufacturer Upc Number
    662798430355
  • Max Input Horsepower
    0.363 hp @1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    450
  • Style
    B
  • UPC_NO
    662798430355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)