Motion
1018-12
Flat Tip Artist Brush - Red Sable, Brush Size: #12, Bristle Length: 5/8 in
MI ITEM #04795531
MFR #1018-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Tip Artist Brush - Red Sable, Brush Size: #12, Bristle Length: 5/8 in
MI ITEM #04795531
MFR #1018-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1018-12 5/32" RED SABLE SIZE 12 BRUSH

Specifications

  • Brush Size
    #12
  • Bristle Length
    5/8 in
  • Brush Material
    Red Sable
  • Tip Type
    Flat
  • Overall Length
    12 in
  • Handle Color
    Clear
  • Paint Type
    All Paints
  • Ferrule Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought