Motion
71208
Encore Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 13300 rpm
Mi Item #04795639
MFR #71208
Price$7.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Encore Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 13300 rpm
Mi Item #04795639
MFR #71208

Mfr description
71208 ENCORE 4 1/2 X 7/8 Z 60X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.57/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Contour finishing, Deburring, Finishing and blending, Welding grinding and blending
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    71208
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Series
    Encore
  • Substrate
    Fiberglass
  • Trimmable
    Not Trimmable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)