Motion
DLGP511024
Jobber Length Drill Bit - 3/8 in, Cobalt High Speed Steel Material, 3-5/8 in Flute, 5 in OAL
MI ITEM #04795656
MFR #DLGP511024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 3/8 in, Cobalt High Speed Steel Material, 3-5/8 in Flute, 5 in OAL
MI ITEM #04795656
MFR #DLGP511024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DLGP511024 3/8 JL PRBLC FLT HSS CO5 DRL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • Overall Length
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M35
  • Shank Diameter
    3/8 in
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text