Overview
Mfr description
IRV10A-LN07 VACUUM REGULATOR
- Single sided connections series
- Mass reduced by 20%
- Max. flow 140 L/min (ANR) and 240 L/min (ANR)
- Integrated digital pressure switch for panel mounting
- Built-in one-touch fittings
Specifications
- Input Signal TypeElectro-Pneumatic
- Maximum Air Flow4.9 scfm
- Port Size
- Set Pressure Range-100 to -1.3 kPa
- Thread StandardRc
- Connection LocationsSingle Sided
- Output Signal TypeAnalog Electric
- Displayed Units Of MeasurekPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data