Motion
MT1251002
Jobber Length Drill Bit - 5374 Series, 1/64 in, Carbide Material, 3/16 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #04795897
MFR #MT1251002
Your Price$36.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374 Series, 1/64 in, Carbide Material, 3/16 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #04795897
MFR #MT1251002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.38/each(List $41.83)

Overview

Mfr description
51002 1/64 CARBIDE DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Shank Diameter
    1/64 in
  • Series
    5374
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text