Motion
657720
Clevlok® Sling Hook with Latch - 1/2 in, Grade 80/100, 0.58 in Opening, 15000 lbs Capacity
Mi Item #04795936
MFR #657720
Price$91.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Sling Hook with Latch - 1/2 in, Grade 80/100, 0.58 in Opening, 15000 lbs Capacity
Mi Item #04795936
MFR #657720

Mfr description
657720 HOOK-CLEVLOK SLING-G100 CE 1/2 PA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.40/each

Specifications

Dimensions

  • Hook Size
    1/2 in
  • Length
    5.48 in
  • Opening Width
    0.58 in
  • Weight
    5.00 lbs
  • Width
    1.87 in

Details

  • Additional Details
    Latch Included
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Sling Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)