Motion
657721
Clevlok® Sling Hook with - 5/8 in, Grade 80/100, 1.69 in Opening, 22600 lbs Capacity
Mi Item #04795937
MFR #657721
Price$175.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Sling Hook with - 5/8 in, Grade 80/100, 1.69 in Opening, 22600 lbs Capacity
Mi Item #04795937
MFR #657721

Mfr description
657721 HOOK-CLEVLOK SLING-G100 CE 5/8 PA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.65/each

Specifications

Dimensions

  • Hook Size
    5/8 in
  • Length
    6.20 in
  • Opening Width
    1.69 in
  • Weight
    7.10 lbs
  • Width
    2.11 in

Details

  • Additional Details
    Latch Included
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Sling Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    22600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)