Motion
6615
SparkPlugs Corded Earplugs - Corded, Yes, 33 dB, Blue Plug Color
MI ITEM #04795938
MFR #6615
Price$1.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SparkPlugs Corded Earplugs - Corded, Yes, 33 dB, Blue Plug Color
MI ITEM #04795938
MFR #6615

Mfr description
6615 SPARKPLUG DISPOSIBLE EARPLUGS
  • 100% PVC-free
  • Highest independently tested NRR
  • Extra-soft, low pressure foam for comfort and fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.08/pr

Specifications

Details

  • Attachment Type
    Corded
  • Disposable
    Yes
  • Insertion Method
    No Roll
  • Metal Detector Grade
    Metal-Detectable Plug
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Blue
  • Plug Material
    Non-PVC Foam
  • Plug Shape
    Taper End
  • Product Line
    SparkPlugs
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    092311661506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)