1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH65EMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 65 mm Rail Size, 193 mm Wide, Load Capacity: 181000 N
MI ITEM #
04795949
MFR #
NAH65EMZ
List Price
$1,076.99
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Cam Guided U-Shaped Carriages
NSK CORP, BEARING DIV NAH65EMZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH65EMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 65 mm Rail Size, 193 mm Wide, Load Capacity: 181000 N
MI ITEM #
04795949
MFR #
NAH65EMZ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,076.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NAH65EMZ NH65 PRE-LOAD TYPE SLIDER
Specifications
Measurement Standard
Metric
Overall Length
202 MM
Overall Width
170 MM
Load Capacity
181000 N
Overall Height
74 MM
Series
LH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought