Motion
45-671
Stripmaster Wire Stripper, Maximum Compatible Wire Size: 16AWG, Minimum Compatible Wire Size: 22AWG, V-Notch
MI ITEM #04796097
MFR #45-671
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stripmaster Wire Stripper, Maximum Compatible Wire Size: 16AWG, Minimum Compatible Wire Size: 22AWG, V-Notch
MI ITEM #04796097
MFR #45-671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45-671 STRIPMASTER LITE 16-22 AWG

Specifications

  • Includes Cutter
    Cutter Not Included
  • Includes Crimper
    Crimper Not Included
  • Self Adjusting
    Not Self-Adjusting
  • Plier Nose Or V Notch
    V-Notch
  • Grip Style
    Plastic-Coated Standard Grip
  • Compatible Wire Size Range
    22 to 16 AWG
  • Max Compatible Wire Size
    16 AWG
  • Min Compatible Wire Size
    22 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought