Motion
0181CTF
Jobber Length Drill Bit - Long Series, 9/32 in, Carbide Material, 2-23/64 in Flute, 140 ° Point Angle, 4-41/64 in OAL
MI ITEM #04796133
MFR #0181CTF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Long Series, 9/32 in, Carbide Material, 2-23/64 in Flute, 140 ° Point Angle, 4-41/64 in OAL
MI ITEM #04796133
MFR #0181CTF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0181CTF 9/32 DREAM DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    Internal
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    5/16 in
  • Series
    Long
  • Specification
    DIN 6535 HA
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text