Motion
PN10-10F-L

Panduit
PN10-10F-L

Standard Fork - #10 Stud Size, Insulated Barrel, Standard Fork Terminal Shape, Crimp Connection Type
MI ITEM #04796138
MFR #PN10-10F-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
PN10-10F-L

Standard Fork - #10 Stud Size, Insulated Barrel, Standard Fork Terminal Shape, Crimp Connection Type
MI ITEM #04796138
MFR #PN10-10F-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BOX PN10-10F-L PANDUIT 12-10GA#10 TERMIN

Specifications

  • Terminal Shape
    Standard Fork
  • Stud Size
    #10
  • Wire Gauge Range
    12 to 10 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Nylon
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.04 in
  • Insulation Color
    Yellow
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text