Motion
NRBC075-045S
SHOCK ABSORBER
MI ITEM #04796215
MFR #NRBC075-045S
List Price$43.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCK ABSORBER
MI ITEM #04796215
MFR #NRBC075-045S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.87/each for your price

Overview

Mfr description
NRBC075-045S SHOCK ABSORBER

Specifications

  • Stroke
    0.45 in
  • Collision Velocity Range
    16 ft/s
  • Max Energy Absorption Frequency
    45 cycle/min
  • Max Energy Absorption Per Cycle
    170 in
  • Shock Absorber Type
    Non-Adjustable
  • Series
    NRB
  • Extended Spring Force
    1.54 lbs
  • Compressed Spring Force
    3.59 lbs
  • Overall Length
    3.650 in
  • Overall Width
    0.750 in
  • Included Options
    Stopper Nut
  • Weight
    163.3 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text